
Undermount Stainless Steel 32 In. 0-Hole Double Bowl Kitchen Sink With Strainer
Mfr # ZOR-SIN-PT-0010
Zoro # G405968186
original price: $169.99
40% off
new price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5
Body Material
Stainless Steel
Overall Width
20.5
Overall Height
9
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-SIN-PT-0010
Zoro #
G405968186
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
31.5
Overall Width
20.5
Overall Height
9
Details
Body Material
Stainless Steel
Item
Sinks
Color
Gray-Light
Weight
13.9
Description
Double Bowl Sink 32 in. is made with durable 18-Guage stainless steel. The 60/40 split basin adds flexibility for a variety of kitchen tasks. With scratch-resistant satin finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.