Zoro Homepage

Undermount Stainless Steel 32 In. Single Bowl Kitchen Sink

  • Mfr # ZOR-PT-SNK-0018

  • Zoro # G912468049


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Body Material
Stainless Steel
Finish
Satin
Overall Width
18"
Bowl Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SNK-0018
Zoro #
G912468049
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
32"
Overall Width
18"
Bowl Depth
8"

Details

Body Material
Stainless Steel
Finish
Satin
Item
Kitchen Sink
Color
Satin
Bowl Shape
Rectangle

Description

Single Bowl Sink is made with durable 16-Guage stainless steel. With scratch-resistant finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Included bottom grid is cushioned by soft protective bumpers to prevent scratching. Strainer is also included with the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.