Zoro Homepage
This item is Discontinued.
Msi Upscape Greige SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0347-SAM

Upscape Greige SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0347-SAM
  • Zoro # G605837763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0347-SAM
Zoro #
G605837763
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GREIGE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Upscape Greige porcelain floor and wall tile features soft warm brown tones artfully designed to recreate the look of wood floors found in early american farmhouses. these deep-hued, trendy matte planks - complete with period details - add interest and dimension to floors, countertops, accent walls and backsplashes, in both residential and light commercial environments. amazingly versatile, upscape greige goes places real wood can't - like damp mud rooms, bathrooms and entryways - all while complementing a range of decors, from traditional to contemporary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.