Zoro Homepage

Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray, 15PK

  • Mfr # ZOR-MD-0128

  • Zoro # G604414927


product price: $281.99
/pk 15, $18.80/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
12.75
Thickness
5.375
Size
12.75x14.25
Color
Urban Tapestry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0128
Zoro #
G604414927
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
12.75
Thickness
5.375
Size
12.75x14.25

Details

Color
Urban Tapestry
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.55 Sq. ft

Description

Accentuate your home with the elegance of this this Urban Tapestry Interlocking glass wall tile. crafted from durable, frostesistant glass, it is perfect for your countertops or walls. these 11.61 x 11.73 in. mesh-backed tiles are easy to install in any interior or exterior space. designed for both residential and commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products