Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Urban Wave Greige Hand Crafted SAMPLE Glass Mosaic Wall Tile ZOR-MD-0366-SAM

Urban Wave Greige Hand Crafted SAMPLE Glass Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0366-SAM
  • Zoro # G205838566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0366-SAM
Zoro #
G205838566
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Urban Wave
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Update your space with urban wave griege mosaic tiles from MSI. a contemporary zig-zag pattern in subtle shades of gray, cream, white and brown adds movement. these glass tiles are perfect for a kitchen backsplash, fireplace wall, bathtub surround, and so much more. durable and easy to install, Urban Wave Griege mosaic tiles provide a professional finish to residential and light commercial applications. the flat face of the tile will be affixed to a transparent mosaic film. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.