Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urbano Crema SAMPLE Glossy Ceramic White Subway Tile

  • Mfr # ZOR-PT-0521-SAM

  • Zoro # G605838449


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0521-SAM
Zoro #
G605838449
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
CREMA
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

MSI’s Urbano Crema glossy ceramic wall tile is at once traditional and contemporary. this warmly light hued tile has a luxury hand-crafted look and feel that's rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected city lights crema gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated look. durable, easy to clean, and low maintenance, this large format ceramic subway tile is suitable for residential and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.