Urbano Dusk Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0183

  • Zoro # G704415558


product price:  $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Length
12.2
Width
4.01
Thickness
4.33
Tile Use
Wall
Size
4.01x12.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-TR-0183
Zoro #
G704415558
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12.2
Width
4.01
Thickness
4.33
Size
4.01x12.2
Height
4.33

Details

Color
DUSK
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
10.56
Coverage Area
12 Sq. ft

Description

MSI’s Urbano Dusk 4 in. x 12 in. Bullnose tile features a handsome gray tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its gray color and classic shape, this bullnose coordinates perfectly with citylights glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights glossy gives your space timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.