Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urbano Dusk SAMPLE Glossy Ceramic White Subway Tile

  • Mfr # ZOR-PT-0512-SAM

  • Zoro # G305838725


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0512-SAM
Zoro #
G305838725
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
DUSK
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

With the Urbano Dusk ceramic wall tile, it's easy to add a sophisticated, elegant, and a twist on a classic. this tiles are a perfect choice for creating stunning kitchen backsplashes, showers, fireplace walls, and other features. the handsome gray tone complements a wide range of design styles from traditional to modern and our inventory features many other tiles and natural stone slabs that will bring out the beauty and grace of these ceramic subway tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.