
Urbano Graphite 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile
Mfr # ZOR-PT-0526-SAM
Zoro # G705838363
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0526-SAM
Zoro #
G705838363
UPC #
-
Country of Origin
Portugal
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
GRAPHITE 3D
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
Graphite D Mix is a ceramic subway tile with a dark gray background and four -dimensional designs. the oversized x tiles from portugal come in a polished finish that highlights the d effect. these wall tiles will jazz up any kitchen or bathroom backsplash or feature wall in a residential or commercial space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.