
Urbano Ink SAMPLE Glossy Ceramic White Subway Tile
Mfr # ZOR-PT-0155-SAM
Zoro # G305838343
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0155-SAM
Zoro #
G305838343
UPC #
-
Country of Origin
Portugal
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
INK
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
MSI’s Urbano Ink glossy ceramic wall tile is at once traditional and contemporary. this jet-black tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights ink gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.