Urbano Navy 3D Mix 4 In. X 12 In. Glossy Ceramic White Textured Subway Tile, 30PK

  • Mfr # ZOR-PT-TR-0203

  • Zoro # G304415187


original price:  $54.85 , new price: $32.89 , 40 percent off
new price:  $32.89
/pk 30, $1.10/ea

Key Features

Length
12.25
Width
3.5
Thickness
12
Tile Use
Walls
Size
3.5x12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0203
Zoro #
G304415187
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12.25
Width
3.5
Thickness
12
Size
3.5x12.25
Height
12

Details

Color
NAVY 3D
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
27
Coverage Area
9.69 Sq. ft

Description

MSI’s Urbano 3D Mix 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this lovely navy tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected-urbano navy 3d gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format subway tile is suitable for residential and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.