
Urbano Navy 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile
Mfr # ZOR-PT-TR-0203-SAM
Zoro # G005838445
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0203-SAM
Zoro #
G005838445
UPC #
-
Country of Origin
Portugal
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
NAVY 3D
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
MSI’s Urbano D Mix glossy ceramic wall tile is at once traditional and contemporary. this lovely navy tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected-urbano navy d gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.