
Urbano Navy 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK
Mfr # ZOR-PT-TR-0202
Zoro # G504415147
original price: $46.15 , new price: $30.05 , 34 percent off
new price: $30.05
/pk 30, $1.00/eaKey Features
Length
12.25
Width
3.5
Thickness
12
Tile Use
Walls
Size
3.5x12.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-TR-0202
Zoro #
G504415147
UPC #
-
Country of Origin
Portugal
Dimensions
Length
12.25
Width
3.5
Thickness
12
Size
3.5x12.25
Height
12
Details
Color
NAVY
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
27
Coverage Area
9.69 Sq. ft
Description
MSI’s Urbano Navy 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this lovely navy tile has a luxury hand-crafted look and feel that's rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected-urbano navy gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.