Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 60PK

  • Mfr # ZOR-PT-0720P

  • Zoro # G416035846


original price: $2,266.99
45% off
new price: $1,245.99
/pk 60, $20.77/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Length
47.24 in
Width
15.74 in
Material
Ceramic
Color
Beige
Thickness
0.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0720P
Zoro #
G416035846
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.24 in
Width
15.74 in
Thickness
0.42 in

Details

Item
Wall Tile
Material
Ceramic
Color
Beige
Shape
Rectangle
Finish
Matte

Description

Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek 16 x 48 ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white and warm honey blonde to darker charcoal, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.


  • Grade 1, first-quality glazed ceramic tile for wall use
  • Glazed matte finish with a low sheen and medium variation in tone
  • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.