Zoro Homepage

Urbanslat Carbon Sample Matte Ceramic Wall Tile

  • Mfr # ZOR-PT-0787-SAM

  • Zoro # G513791485


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Length
4
Width
4
Thickness
0.42
Color
Black
Size
4" x 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0787-SAM
Zoro #
G513791485
UPC #
-
Country of Origin
Spain

Dimensions

Length
4
Width
4
Thickness
0.42
Size
4" x 4

Details

Color
Black
Material
CERAMIC
Shape
Square
Finish
Matte
Application
Bathroom, Fireplace Surround; Garage, Kitchen, Shower

Description

Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white and warm honey blonde to darker charcoal, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.


  • • Grade 1, first-quality glazed ceramic tile for wall use
  • • Glazed matte finish with a low sheen and high variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.