Urbanslat Marmiro Gold 16" X 48" Satin Ceramic Wall Tile, PK3

  • Mfr # ZOR-PT-0795

  • Zoro # G514742240


original price: $141.99
50% off
new price: $70.99
/pk 3, $23.66/ea
Additional $20.00 delivery surcharge applies per item.
See details

Key Features

Length
47.24 in
Width
15.86 in
Thickness
0.42 in
Size
16" x 48
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0795
Zoro #
G514742240
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.24 in
Width
15.86 in
Thickness
0.42 in
Size
16" x 48

Details

Color
Marmi Gold
Material
Ceramic
Shape
Rectangle
Finish
Satin
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Enhance your interiors with the refined elegance of the UrbanSlat Marmiro Wall Tile Collection. Crafted in a 16in x 48in format, these ceramic tiles showcase a sophisticated 3D fluted design that beautifully captures the essence of marble. Choose from three exquisite styles: Marmiro Gold, featuring a warm white base with subtle gold veining; Marmiro Grey, with its cool white backdrop and graceful grey veining; and Marmiro Noir, offering a bold black surface with striking chalky white veining. These tiles bring a timeless, luxurious aesthetic to any room. Designed for easy installation with minimized grout lines for a seamless appearance, these oversized tiles are perfect for adding a touch of elegance to vertical spaces such as kitchen backsplashes, bathroom showers, or accent walls. Whether your decor leans traditional or contemporary, the UrbanSlat Marmiro Wall Tile Collection offers versatile styling to complement any design vision.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed Satin finish with a low sheen and medium variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.