Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urbanslat White 16" X 48" Matte Ceramic Wall Tile, PK3

  • Mfr # ZOR-PT-0722

  • Zoro # G210036834


original price: $118.99
47% off
new price: $62.99
/pk 3, $21.00/ea
Additional $20.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
16 in
Thickness
0.42 in
Size
16 in x 48 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0722
Zoro #
G210036834
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
16 in
Thickness
0.42 in
Size
16 in x 48 in

Details

Color
White-Cool
Material
Ceramic
Shape
Rectangle
Finish
Matte
Weight
19.65 lbs
Application
Wall

Description

Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek 16in. x 48in. ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed matte finish with a low sheen and medium variation in tone.
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.