Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 60PK

  • Mfr # ZOR-PT-0722P

  • Zoro # G516035746


original price: $2,266.99
49% off
new price: $1,135.99
/pk 60, $18.93/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Length
47.24 in
Color
White-Cool
Thickness
0.42 in
Shape
Rectangle
Width
15.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0722P
Zoro #
G516035746
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.24 in
Thickness
0.42 in
Width
15.74 in

Details

Color
White-Cool
Shape
Rectangle
Finish
Matte
Item
Wall Tile
Material
Ceramic

Description

Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek 16 x 48 ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white and warm honey blonde to darker charcoal, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.


  • Grade 1, first-quality glazed ceramic tile for wall use
  • Glazed matte finish with a low sheen and medium variation in tone
  • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.