Zoro Homepage

Vague Blue Hexagon Sample Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0527-SAM

  • Zoro # G509980831


product price: $8.59
/ea

Key Features

Length
4 in
Width
4 in
Thickness
0.31 in
Size
4 x 4 x 0.31 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0527-SAM
Zoro #
G509980831
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.31 in
Size
4 x 4 x 0.31 in

Details

Material
Glass
Color
Blue
Finish
Glossy
Application
Wall

Description

Vague Blue Hexagon Tile features a blue color accents for a refined aesthetic. This mosaic tile is also easy to install and delivers a professional appearance. Use it as a kitchen backsplash, on an accent wall, in the bathroom, entryway and many other rooms to make a lasting impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.