Zoro Homepage

Vague Blue Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0485-SAM

  • Zoro # G505838631


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Vague Blue
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0485-SAM
Zoro #
G505838631
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Vague Blue
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Vague Blue Subway Tile is sophisticated enough to be used as a focal point and understated enough to be used as an accent for many different design purposes. The combination glass and subway tile of today’s hottest trends this mosaic is especially popular among homeowners who want to modernize their kitchen, bath or other space. Recommended for backsplashes, accent walls and shower surrounds, this easy-care glass mosaic has everything going for it. This product features glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.