This item is Discontinued.

No Product Image Available

Veneer Peel And Stick Midnight Ash 6 In. X 12 In. Honed Wall Slate Tile, 30PK (Discontinued)

  • Mfr # ZOR-MD-0323
  • Zoro # G204414464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0323
Zoro #
G204414464
UPC #
-
Country of Origin
China

Dimensions

Length
14.1
Width
10.24
Thickness
6.3
Size
10.24x14.1
Height
6.3

Details

Material
Slate
Color
Black
Tile Use
Wall
Finish
Natural
Weight
39.6
Package qty
30
Coverage Area
15 Sq. ft

Description

Stik wall-tile's MSI Midnight Ash Veneer Peel And Stick self adhesive backsplash tiles feature deep charcoal and black tones with just hints of white veins. crafted from natural slate, these tiles are a breeze to install; no grout or thin set is required to makeover an accent wall in your home or business. they coordinate beautifully with a wide range of other natural stone tiles and slabs. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.