This item is Discontinued.

Msi Venetian Gray 18in. x 12in. Natural Sandstone Step Stone, PK10 ZOR-LSC-0225

Venetian Gray 18in. x 12in. Natural Sandstone Step Stone, PK10 (Discontinued)

  • Mfr # ZOR-LSC-0225
  • Zoro # G816035767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0225
Zoro #
G816035767
UPC #
-
Country of Origin
India

Dimensions

Length
15.74 in
Width
17.71 in
Thickness
1 in

Details

Material
Sandstone
Shape
Rectangle
Color
Gray-Light
Finish
Natural

Description

Venetian Grey Steeping Stone Pavers feature a soft gray, that adds beauty to any outdoor project. These lovely hand cut sandstone stepping stones are ideal for a wandering path through your property. Create a charming haven at the end of the path; install a fountain, bench, or other feature to make it a destination for relaxation and conversation.


  • Grade 1, first-quality natural sandstone cobblestone
  • Unglazed natural finish with a low sheen and high variation in tone
  • Vitreous tile has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications and is frost resistant
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength.
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.