Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0146

  • Zoro # G704414186


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
5
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0146
Zoro #
G704414186
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
3
Thickness
5
Size
3x24
Height
5

Details

Material
Porcelain
Color
GRAY
Tile Use
Wall
Finish
Matte
Weight
24.84
Coverage Area
12 Sq. ft

Description

Veneto Gray porcelain tiles bring the look of natural vein-cut travertine, in an easy care porcelain tile. the soft greiges and beiges, lend a refined rustic feel to a space. ideal for a variety of applications including floors, countertops, and walls. these gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.