Veneto Noce 12 in. X 12 in. X 9Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0605

  • Zoro # G904947057


original price:  $104.99 , new price: $73.55 , 29 percent off
new price:  $73.55
/pk 8, $9.19/ea

Key Features

Length
12.5
Width
12.5
Thickness
3.25
Color
NOCE
Size
12.5x12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0605
Zoro #
G904947057
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Height
3.25

Details

Color
NOCE
Material
Porcelain
Finish
Matte
Weight
32
Application
Floor & Wall
Coverage Area
8 Sq. ft

Description

Update your decor with the Veneto Noce mesh mounted floor and wall tile perfect for your next installation or renovation project to incorporate an updated look to your dream space This tile features chips 2 in. x 2 in. chips on a 12 in. x 12 in. mesh mounted sheet that brings the look of natural ve cut Travertine handsome brown , an easy care Porcelain tilein. Designed for floor, wall, and countertop use, this mosaic offers water absorption of less than 0in. 5% and a moderate variation tone to create a stylish complement for a wide variety of designs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.