
Veneto Noce SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0490-SAM
Zoro # G405837802
product price: $3.59
/eaSold in multiples of 3 for $10.77
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
NOCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0490-SAM
Zoro #
G405837802
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
NOCE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Vento Noce matte porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous warm beiges, hints of creams, and grays for contemporary style. this large format porcelain tile has a matte finish for added elegance and it’s impressively durable and low-maintenance. classic yet on-trend, vento noce is a top choice among homeowners and builders who appreciate its design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.