Linden Sienna 3 in. x 24 in. Matte Porcelain Bullnose Tile Trim, 12PK

  • Mfr # AKNPTLINSIEN3X24M-BN

  • Zoro # G416250607


original price:  $138.99 , new price: $124.99 , 10 percent off
new price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
3 in
Material
Porcelain
Color
Sienna
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTLINSIEN3X24M-BN
Zoro #
G416250607
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24 in
Width
3 in

Details

Material
Porcelain
Color
Sienna
Finish
Matte
Application
Floor & Wall
Collection
Linden

Description

Linden Sienna Porcelain Bullnose Tile Trim provides refined finishing details for your tiled surfaces in 3" x 24" dimensions. Matte porcelain trim pieces frame edges with elegant simplicity, complementing a wide variety of tile styles and color schemes. The warm sand tone with moderate variation ensures visual continuity throughout your project, while the bullnose profile offers a smooth, finished edge that eliminates sharp corners and delivers a polished appearance. This coordinating trim is specifically designed to complement field tiles, providing a seamless finishing touch for walls, backsplashes, countertops, and architectural details. The bullnose profile creates a refined transition that protects edges while adding visual sophistication to your installation. Its waterproof and frost-resistant properties make it a reliable choice for bathrooms, kitchens, and even outdoor patios, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for precise fitting. The durable porcelain construction ensures lasting performance in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Coordinating warm creamy sand tones ensure cohesive tonal integration across installations.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Provides a smooth architectural transition that completes edges with refined, integrated definition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products