Verde Subway 11.75 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0285

  • Zoro # G104415592


product price:  $199.99
/pk 10, $20.00/ea
Free Shipping & Returns

Key Features

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01
Color
Verde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0285
Zoro #
G104415592
UPC #
-
Country of Origin
China

Dimensions

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01

Details

Color
Verde
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.8 Sq. ft

Description

The MSI’s 11.75 in. x 12 in. Verde Subway green glass mesh-mounted mosaic wall tile adds a crisp and modern look to almost any space. the contemporary-style subway tiles in mesh-mount is made of cool green crystallized glass. the tile is frost resistant and suitable for outdoor tile wall applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.