Verona Gold Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0330

  • Zoro # G104416421


product price: $288.99
/pk 10, $28.90/ea
Free Shipping & Returns

Key Features

Length
14.52
Width
14.52
Thickness
4.33
Size
14.52x14.52
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0330
Zoro #
G104416421
UPC #
-
Country of Origin
China

Dimensions

Length
14.52
Width
14.52
Thickness
4.33
Size
14.52x14.52
Height
4.33

Details

Material
Mosaic
Color
Verona Gold
Tile Use
Walls
Finish
Mixed
Weight
40
Coverage Area
9.8 Sq. ft

Description

Showcase your passion for the arts with the MSI Verona Gold Pattern mosaic tile. exquisite gold metal and cool multi-hued stone harmonize to form a breathtaking composition that is sure to catch the eye. transform kitchen backsplashes, accent walls, bathrooms, countertops, and more into masterpieces with this multi-finish tile. the perfect solution for residential and commercial applications, MSI verona gold pattern is greenguard indoor air quality certified, durable, and mesh-mounted for easy installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.