Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Verona Silver Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0331

Verona Silver Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0331
  • Zoro # G604416426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0331
Zoro #
G604416426
UPC #
-
Country of Origin
China

Dimensions

Length
14.52
Width
14.52
Thickness
4.33
Size
14.52x14.52
Height
4.33

Details

Material
Mosaic
Color
Verona Silver
Tile Use
Walls
Finish
Mixed
Weight
40
Coverage Area
9.8 Sq. ft

Description

Verona Silver Pattern features finely crafted stone tile accented by delicate touches of silver. this attractive tile offers a unique pattern with a dimensional look. create striking geometric walls and countertops. Verona Silver Pattern tile complements a range of design styles and color schemes. ideal for residential or commercial applications, the tile is greenguard indoor air quality certified, durable, easy to install, and maintain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.