Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Verona Silver Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile ZOR-MD-0331-SAM

Verona Silver Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0331-SAM
  • Zoro # G605837718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0331-SAM
Zoro #
G605837718
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Verona Silver
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Verona Silver Pattern features finely crafted stone tile accented by delicate touches of silver. this attractive tile offers a unique pattern with a dimensional look. create striking geometric walls and countertops. Verona Silver Pattern tile complements a range of design styles and color schemes. ideal for residential or commercial applications, the tile is greenguard indoor air quality certified, durable, easy to install, and maintain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.