Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

24" Optix MAG241C, OPTIXMAG241C (Discontinued)

  • Mfr # OPTIXMAG241C
  • Zoro # G4437387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG241C
Zoro #
G4437387
UPC #
824142164075
Country of Origin
Unknown

Dimensions

Screen Size
24"

Details

HD Resolution
1080p
Item
Monitor

Description

MSI OPTIX monitor. AMD FreeSync. 24". VA Panel. 1920 x 1080p. 144Hz refresh rate. 1500R curved screen. Non-glare and Super narrow bezel for max viewing size. Smart Headset Hanger. MSI Gaming OSD. 178 (H) / 178 (V). 16.7 Million. 300cd / m2. 3000:1. 2 x USB2.0 Type A (1 x USB Type B to PC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.