Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

27" Optix MAG272R, OPTIXMAG272R (Discontinued)

  • Mfr # OPTIXMAG272R
  • Zoro # G4437353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG272R
Zoro #
G4437353
UPC #
824142191576
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

HD Resolution
1080p
Item
Monitor

Description

MSI OPTIX MAG272R GAMING MONITOR. 165 Hz refresh rate. 27" 16:9 1920 x 1080 full HD display. 1ms (MPRT) response time. Anti-glare narrow bezel. 1 DisplayPort (1.2) and 2 HDMI (2.0) video output. Height adjustable and swivel. RGB LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.