This item is Discontinued.

Msi 27" Optix Mag274Qrf Qd Flat OPTIXMAG274QRFQD

27" Optix Mag274Qrf Qd Flat (Discontinued)

  • Mfr # OPTIXMAG274QRFQD
  • Zoro # G300487409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG274QRFQD
Zoro #
G300487409
UPC #
824142222812
Country of Origin
Unknown

Dimensions

Width
24.2"
Height
21"
Depth
8.1"

Details

Aspect Ratio
1899-12-30
Features
ComfyView, Security Lock, Quantum Dot Technology, Wide Viewing Angle, Anti-glare, Flicker-free, NVIDIA G-SYNC, FPS Mode, Reading Mode, HDR Ready, On-screen Display (OSD)
Product Type
Gaming LCD Monitor
Brightness
300 Nit
Number of USB Ports
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.