Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi 32" Creator Ps321Urv Ips CreatorPS321URV

32" Creator Ps321Urv Ips (Discontinued)

  • Mfr # CreatorPS321URV
  • Zoro # G1733764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CreatorPS321URV
Zoro #
G1733764
UPC #
824142214336
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
28.6"
Height
17"
Depth
2.7"

Details

Features
Picture by Picture, Picture in Picture, High Dynamic Range (HDR), VESA DisplayHDR 600, Ergonomic Design, On-screen Display (OSD)
Item
Monitor
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Number of USB Ports
5
Brightness
400 Nit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.