This item is Discontinued.

Msi Optix G32Cq4 32In Ips Gmngmntr OPTIXG32CQ4

Optix G32Cq4 32In Ips Gmngmntr (Discontinued)

  • Mfr # OPTIXG32CQ4
  • Zoro # G1733134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXG32CQ4
Zoro #
G1733134
UPC #
824142214398
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
27.9"
Height
20.1"
Depth
9.8"

Details

Features
Low Blue Light, Flicker-free, Wide Color Gamut (sRGB), Wide Viewing Angle, Anti-glare
Item
Monitor
Brightness
250 Nit
Product Type
Gaming LCD Monitor
Aspect Ratio
1899-12-30

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.