Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi VIGOR GK30 Combo, VIGORGK30COMBO VigorGK30Combo

VIGOR GK30 Combo, VIGORGK30COMBO (Discontinued)

  • Mfr # VigorGK30Combo
  • Zoro # G5259004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VigorGK30Combo
Zoro #
G5259004
UPC #
824142186268
Country of Origin
Unknown

Dimensions

Width
17.24 in
Depth
6.18 in
Height
1.50 in
Pointing Device Width
2.44 in
Pointing Device Depth
4.65 in
Pointing Device Height
1.46 in

Details

Item
Gaming Keyboard & Mouse
Corded/Wireless
Corded
Color
Black
Compatible With
Windows 10
Features
RGB Lighting, Anti-ghosting, Water Resistant, Programmable Keys, Key Rollover
Interface
USB 2.0
Ergonomic Design
Symmetrical
Number of Keys
104
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Pointing Device Host Interface
USB 2.0
Keyboard/Keypad Type
Keyboard
Keyswitch Technology
Mechanical
Pointing Device Color
Black
Movement Resolution
5000 dpi
Platform Supported
PC
Movement Resolution (dpi)
5000
Operating System Compatibility
Windows 7, Windows 8, Windows 8.1, Windows 10
Backlight
Yes

Description

MSI VIGOR GK30 GAMING KEYBOARD & MSI CLUTCH GM11 GAMING MOUSE. RGB LED. 5000 DPI MOUSE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.