This item is Discontinued.

Msi Viridian Green 15ft X 45 Mm Cut To Length Artificial Grass Carpet, 15PK ZOR-TRF-0004

Viridian Green 15ft X 45 Mm Cut To Length Artificial Grass Carpet, 15PK (Discontinued)

  • Mfr # ZOR-TRF-0004
  • Zoro # G205655354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-0004
Zoro #
G205655354
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
2
Length
15 ft
Thickness
2
Width
1 ft

Details

Coverage
15 Sq. ft
Material
Polyethylene
Color
Green
Fabric Weight
8.1
Includes
Artificial Turf
Application
Floor

Description

This MSI's Viridian Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds. It creates a natural, grass-like look with its lush, green color. The versatile design resists stains, fading and wear making it perfect for spaces like patios, game rooms, poolside, decks or boats. Use it all year round as it is long-lasting and made with continuous fibers to minimize shedding. It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold and/or wet for a mud free play area, both providing you with year-round green and turf enjoyment. This artificial turf is recommended for residential and commercial applications, is safe for dogs and children.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.