Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viridian Green 4'' x 4'' Artificial Grass Full Turf Roll

  • Mfr # ZOR-TRF-0005-SAM

  • Zoro # G614541910


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Size
4 in x 4 in
Material
Polyethylene
Color
Green
Application
Floor, Balconies, Patios, Rooftops, Playground, Commercial Spaces, Indoor Spaces
Thickness
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-0005-SAM
Zoro #
G614541910
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4 in x 4 in
Thickness
1.18 in

Details

Item
Artifcial Grass Turf Sample
Material
Polyethylene
Color
Green
Application
Floor, Balconies, Patios, Rooftops, Playground, Commercial Spaces, Indoor Spaces
Shape
Square
Finish
Loose Lay or Glue Down

Description

This MSI's Viridian Green Artificial Grass Rug is easy to install and will roll out perfectly in seconds. It creates a natural, grass-like look with its lush, green color. The versatile design resists stains, fading and wear making it perfect for spaces like patios, game rooms, poolside, decks or boats. Use it all year round as it is long-lasting and made with continuous fibers to minimize shedding. It is an excellent choice in both hot and dry climate areas where you can conserve water and in climates that are cold and/or wet for a mud free play area, both providing you with year-round green and turf enjoyment. This artificial turf is recommended for residential and commercial applications, is safe for dogs and children.


  • •Appearance and texture of real grass
  • •Soft, non-abrasive, non-absorbent fiber
  • •Resists stains, fading and wear for easy maintenance turf
  • •Indoor/outdoor use, lawn replacement, patios, balcony, pet/dog areas, RVs and more
  • •Backing designed to allow water drainage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.