
Vista Azul Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0136-SAM
Zoro # G405838151
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Vista Azul
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0136-SAM
Zoro #
G405838151
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Vista Azul
Material
Glass
Finish
Matte
Weight
2.9
Package qty
1 Sample
Description
With the Vista Azul Hexagon glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features in. hexagon brick pieces on a mesh sheet that makes installation a much easier process. constructed from durable, frostesistant recycled glass material, this tile is suitable for installation on walls and countertops. the attractive combination of handsome blue tones, an unglazed, smooth finish, a low sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.