Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vulkon Nero SAMPLE Porcelain Paver Tile

  • Mfr # ZOR-LSC-0115-SAM

  • Zoro # G605838661


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0115-SAM
Zoro #
G605838661
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
VULKON NERO
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Vulkon Nero Premium Paver features deep charcoal and black tones for an unmistakably bold look Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and sta resistant, and they don’t require sealing offers high slip-resistance -and even hot climates this innovative paver stays bare-foot comfortablein. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.