
Water Color Graphite 12 In. X 15 In. Glazed Porcelain Mesh-Mounted Mosaic Tile, 4PK
Mfr # ZOR-PT-0357
Zoro # G204415515
product price:Â $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Length
16.3
Width
15.83
Thickness
1.5
Size
15.83x16.3
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0357
Zoro #
G204415515
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.3
Width
15.83
Thickness
1.5
Size
15.83x16.3
Height
1.5
Details
Material
Porcelain
Color
GRAPHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
21.68
Coverage Area
5 Sq. ft
Description
Water Color 12 in. x 15 in. porcelain mosaic tile in gray features subtle brush strokes of rich cocoa brown, tranquil cream hues and an understated matte finish. an artful marriage of practicality and style, this italian glazed porcelain plank gives floors, walls, countertops and backslashes a warm and relaxing vibe - whether it's used in a living area, kitchen, bathroom or other space. as durable as it is stunning, it is also suitable for some light commercial applications. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.