Glacis Pewter 12 in. x 15 in. Matte Porcelain Stone Look Floor and Wall Tile, 4PK

  • Mfr # AKN-P-GLPE12X15CVM-CA

  • Zoro # G004415463


original price:  $98.99 , new price: $69.29 , 30 percent off
new price:  $69.29
/pk 4, $17.32/ea

Key Features

Length
16.25
Width
15.25
Thickness
1.25
Size
15.25x16.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-GLPE12X15CVM-CA
Zoro #
G004415463
UPC #
-
Country of Origin
Italy

Dimensions

Length
16.25
Width
15.25
Thickness
1.25
Size
15.25x16.25
Height
1.25

Details

Material
Porcelain
Color
Pewter
Tile Use
Floor&Wall
Finish
Matte
Weight
21.68
Coverage Area
5 Sq. ft
Collection
Glacis

Description

Glacis Pewter Porcelain Mosaic Tile is delicately crafted to capture the natural ebb and flow of watercolor, bringing a serene and artistic elegance to any space with 12" x 15" matte porcelain chevron mosaic tile. Available in soft beige, dark gray, or white, this visually striking tile features subtle brushstroke patterns and a refined matte finish that enhances floors, walls, countertops, and backsplashes with calming texture and warmth. Perfect for kitchens, bathrooms, living areas, and light commercial settings, it combines artistic beauty with lasting durability. Precision rectified edges allow for narrow grout lines and a seamless, professional installation that minimizes staining and preserves the tile's sophisticated appearance over time. The mesh backing ensures easy installation and alignment, making the installation process straightforward and efficient. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 15 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft gray and greige tones blended with delicate shading and natural stone character.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Designed for moisture-prone areas; see specifications for details
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Easy to maintain with water and a soft sponge; use mild, non-abrasive cleaners as needed. See specs for sealing requirements.
  • Chevron mosaic pattern that creates dynamic visual texture with a contemporary stone-inspired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products