This item is Discontinued.

Msi Water Color Grigio 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK ZOR-PT-0360

Water Color Grigio 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0360
  • Zoro # G904415464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0360
Zoro #
G904415464
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6
Thickness
3.75
Size
6x36
Height
3.75

Details

Material
Porcelain
Color
GRIGIO
Tile Use
Floor&Wall
Finish
Matte
Weight
53.91
Package qty
9
Coverage Area
13.5 Sq. ft

Description

MSI’s 6 in. x 36 in. Water Color Grigio porcelain tile features subtle brush strokes of tranquil gray hues highlighted by hints of cream - creating visual interest without overpowering. an artful marriage of practicality and style, the neutral colors of this matte finish porcelain plank complement a broad range of design aesthetics and decors. use it on floors, walls, countertops or backsplashes to achieve a modern look in your kitchen, bath or other space. as durable as it is stunning, watercolor grigio porcelain tile is also suitable for some light commercial applications. this generously sized italian glazed tile stands beautifully on it's own and takes on added interest when paired with matching chevron backsplash tile and finished with matching bullnose trim. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.