Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Color Grigio SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0359-SAM

  • Zoro # G305837872


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0359-SAM
Zoro #
G305837872
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRIGIO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

This Water Color porcelain mosaic tile adds beauty to your home. this neutral tile features creamy highlights on soft gray hues that is soothing and versatile. it is made for medium-duty use that is perfect for your hallways, kitchen or bathroom, and it's frostesistant for long term use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.