Glacis Nevara 12 in. x 15 in. Matte Porcelain Stone Look Floor and Wall Tile, 4PK

  • Mfr # AKN-P-GLNE12X15CVM-CA

  • Zoro # G404415377


product price:  $108.99
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

Length
16.25
Width
15.25
Thickness
1.25
Size
15.25x16.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-GLNE12X15CVM-CA
Zoro #
G404415377
UPC #
-
Country of Origin
Italy

Dimensions

Length
16.25
Width
15.25
Thickness
1.25
Size
15.25x16.25
Height
1.25

Details

Material
Porcelain
Color
Nevara
Tile Use
Floor&Wall
Finish
Matte
Weight
21.68
Coverage Area
5 Sq. ft
Collection
Glacis

Description

Delicately crafted to capture the natural ebb and flow of watercolor, Glacis 12" x 15" matte porcelain chevron mosaic tile brings a serene and artistic elegance to any space. Available in soft beige, dark gray, or white, this visually striking tile features subtle brushstroke patterns and a refined matte finish that enhances floors, walls, countertops, and backsplashes with calming texture and warmth. Perfect for kitchens, bathrooms, living areas, and light commercial settings, it combines artistic beauty with lasting durability. Precision rectified edges allow for narrow grout lines and a seamless, professional installation that minimizes staining and preserves the tile’s sophisticated appearance over time.


  • Size: 12 in. W x 15 in. L x 0.39 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and moderate variation in tone
  • Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and outdoor areas
  • Water Performance: Waterproof; appropriate for areas exposed to moisture such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products