Wayland 0.25 Thick x 2 Wide x 78 Length Engineered Hardwood T-molding

  • Mfr # ZOR-LVT-TR-0426

  • Zoro # G010336257


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Mat Width
2 in
Size
2 in x 78 in x 0.25 in
Mat Length
78 in
Mat Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0426
Zoro #
G010336257
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
2 in
Size
2 in x 78 in x 0.25 in
Mat Length
78 in
Mat Thickness
0.25 in

Details

Color
Brown
Material
Engineered Hardwood
Finish
Wirebrushed

Description

Looking for a versatile and durable flooring accessory to create a seamless transition between different types of flooring surfaces? Look no further than our T-molding! Crafted from high-quality, solid wood, our T-molding is designed to provide exceptional longevity and strength. It comes in a variety of colors to match the engineered wood flooring, giving a polished and cohesive look to any space. Its easy installation process and low maintenance make it an ideal choice for homeowners and contractors alike. Whether you choose to nail or glue it with its coordinating style of floor, this molding is sure to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.