
Wayland 0.62 Thick x 2 Wide x 78 Length Engineered Hardwood End Cap Molding
Mfr # ZOR-LVT-TR-0420
Zoro # G910336197
original price:Â $88.69 , new price: $79.85 , 9 percent off
new price:Â $79.85
/ea
Free Shipping & Returns
Key Features
Mat Width
2 in
Size
2 in x 78 in x 0.63 in
Color
Brown
Mat Length
78 in
Finish
Wirebrushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVT-TR-0420
Zoro #
G910336197
UPC #
-
Country of Origin
United States
Dimensions
Mat Width
2 in
Size
2 in x 78 in x 0.63 in
Mat Length
78 in
Mat Thickness
0.63 in
Details
Color
Brown
Finish
Wirebrushed
Material
Engineered Hardwood
Description
Looking for a way to give your flooring a polished, finished look while also protecting the edges from wear and tear? Look no further than flooring end caps! These specially designed accessories are used to cover the ends of engineered wood flooring. With a range of colors, its easy to match them with any type of flooring. Plus, they're easy to install and suitable for use in both residential and commercial settings. Whether you're looking to transition your floors to carpet or add a finishing touch at a fixed edge, flooring end caps are the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.