Ridgecrest Luxora 9 in. x 72 in. 12mm 30mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 180PK

  • Mfr # AKVRCLUXO9X72-1230-PL

  • Zoro # G122773148


product price:  $4,272.99
/pk 180, $23.74/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Collection
Ridgecrest
Color
Luxora
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCLUXO9X72-1230-PL
Zoro #
G122773148
UPC #
-
Country of Origin
Viet Nam

Details

Collection
Ridgecrest
Color
Luxora

Description

Ridgecrest Luxora sets the tone with a taupe-beige blend accented by soft gray undertones and subtle character knots, creating a refined, natural wood appearance for modern interiors. Each 9" x 72" plank with a refined matte finish and pressed bevels provides a visually cohesive surface with a strong sense of scale, while ultra-realistic embossing highlights the grain for depth and texture. The waterproof wood composite core delivers a softer, warmer, and more cushioned feel underfoot than traditional rigid vinyl while maintaining reliable stability, and the 30-mil wear layer protects against scratches, spills, and everyday surface wear. An attached natural cork backing improves comfort, reduces noise, and helps smooth minor subfloor imperfections, and the drop-lock installation system allows for quick, easy placement over most existing floors without acclimation.


  • Wood Look: Natural tones and lifelike grain with subtle texture for a true wood aesthetic
  • Size & Thickness: Approximately 9" x 72" planks, 12mm total thickness
  • Coverage: 22.45 sq. ft. per case with 5 pieces per case, case weight approx. 52.95 lbs.
  • Wear Layer: 30MIL wear layer offers commercial-grade strength for demanding environments
  • Quiet Comfort: A wood composite (WPC) core and natural cork backing work together to soften footsteps, reduce noise, and provide comfortable subfloor coverage.
  • Easy Installation: Drop-lock system installs over most subfloors and is approved for on, above, or below grade use. No glue or acclimation required
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims for a seamless, professional finish
  • Order Extra: Add 10% more to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.