Ridgecrest Willowleaf 9 in. x 60 in. 10mm 22mil Waterproof Rigid Core LVP Flooring, 6PK

  • Mfr # AKVRCWILL9X60-1022-CA

  • Zoro # G822773158


product price:  $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCWILL9X60-1022-CA
Zoro #
G822773158
UPC #
-
Country of Origin
Viet Nam

Description

Grounded wood-look planks in a dark sandy blonde tone with gentle movement and subtle knots for relaxed style. These Briarston Willowleaf 9" x 60" planks feature a refined matte finish and pressed bevels that add definition and a sense of scale. Ultra-realistic embossing adds depth and texture, enhancing the visual look and feel of every plank. A waterproof wood composite core contributes to a softer, warmer, more cushioned feel underfoot than traditional rigid vinyl while maintaining dependable stability, and the 22 mil wear layer provides robust protection against scratches, spills, and surface wear. The attached natural cork backing adds comfort, reduces noise, and helps smooth minor subfloor imperfections. Installation is straightforward with a simple drop-lock system that requires no acclimation and fits easily over most existing floors.


  • Wood Look: Natural tones and lifelike grain with subtle texture for a true wood aesthetic
  • Size & Thickness: Approximately 9" x 60" planks, 10mm total thickness
  • Coverage: 22.44 sq. ft. per case with 6 pieces per case, case weight approx. 49.56 lbs.
  • Wear Layer: 22MIL wear layer offers exceptional durability for high-traffic areas
  • Quiet Comfort: A wood composite (WPC) core and natural cork backing work together to soften footsteps, reduce noise, and provide comfortable subfloor coverage.
  • Easy Installation: Drop-lock system installs over most subfloors and is approved for on, above, or below grade use. No glue or acclimation required
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims for a seamless, professional finish
  • Order Extra: Add 10% more to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.