Whisper White Handcrafted 3 In. X 6 In. Glossy Ceramic White Handmade Subway Tile, 8PK

  • Mfr # ZOR-MD-T-0115

  • Zoro # G804415397


original price: $13.15
40% off
new price: $7.89
/pk 8, $0.99/ea

Key Features

Length
6.42
Width
3.75
Thickness
3
Tile Use
Walls
Size
3.75x6.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0115
Zoro #
G804415397
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6.42
Width
3.75
Thickness
3
Size
3.75x6.42
Height
3

Details

Color
Whisper White
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
4.4

Description

This 3 in. x 6 in. MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the smooth, undulated surface of this attractive ceramic tile complements classic and modern schemes. this wall tiles distinct pattern of glossy elegant white ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this frost-proof, impervious tile features water absorption of less than 0.5%, so it suits interior and some exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.